Motion
6046X 1 15/16

BROWNING
6046X 1 15/16

1144484 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.9375 in Bore , 46 Teeth, Steel Material
MI ITEM #02173440
MFR #6046X 1 15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6046X 1 15/16

1144484 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.9375 in Bore , 46 Teeth, Steel Material
MI ITEM #02173440
MFR #6046X 1 15/16

Mfr description
6046X 1 15/16 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    11.4200 in
  • Pitch Diameter
    10.9900 in
  • Tooth Width
    0.4590 in
  • Weight
    12.86 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1144484
  • Manufacturer Upc Number
    662289337637
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    46
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289337637

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)