Specifications
Dimensions
- Bore Diameter1.3750 in
- Hub Diameter2.3438 in
- Hub Projection0.7969 in
- Keyway Size5/16 x 5/32
- Length Through Bore1.2500 in
- Outside Diameter3.4930 in
- Pitch Diameter3.1340 in
- Tooth Width0.459 in
- Weight1.32 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch60 / 3/4 in
- Chain Number Pitch60 / 3/4 in
- Hardened TeethWith Hardened Teeth
- Hub StyleType B
- Hub TypeB
- Manufacturer Catalog
- Manufacturer Catalog NumberH6013X 1 3/8
- Manufacturer Product Page
- Manufacturer Upc Number662289985494
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth13
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO662289985494
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)