Motion
8035X2

BROWNING
8035X2

1149525 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.0000 in Bore , 35 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173479
MFR #8035X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8035X2

1149525 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.0000 in Bore , 35 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173479
MFR #8035X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    11.7110 in
  • Pitch Diameter
    11.1560 in
  • Tooth Width
    0.5750 in
  • Weight
    20.38 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1149525
  • Manufacturer Upc Number
    662289362523
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    35
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289362523

Overview

Mfr description
8035X2 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text