Motion
H5019X 1 1/2

BROWNING
H5019X 1 1/2

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.5000 in Bore , 19 Teeth, Steel Material
MI ITEM #02173484
MFR #H5019X 1 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H5019X 1 1/2

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.5000 in Bore , 19 Teeth, Steel Material
MI ITEM #02173484
MFR #H5019X 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Hub Projection
    21/32 in
  • Keyway Size
    3/8 x 3/16 in, 5/16 x 5/32 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    4.1200 in
  • Pitch Diameter
    3.797 in
  • Tooth Width
    0.343 in
  • Weight
    1.84 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    19
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289984367

Overview

Mfr description
H5019X 1 1/2 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text