Motion
4135X1

BROWNING
4135X1

1131770 Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 35 Teeth, Steel Material
MI ITEM #02173509
MFR #4135X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4135X1

1131770 Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 35 Teeth, Steel Material
MI ITEM #02173509
MFR #4135X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4135X1 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Specifications

  • Chain Number Pitch
    41 / 1/2 in
  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    5.5780 in
  • Tooth Width
    0.227 in
  • Hub Type
    B
  • Hub Diameter
    4.0000 in
  • Hub Projection
    0.7813 in
  • Keyway Size
    1/4 x 1/8
  • Weight
    2.91 lbs
  • Manufacturer Catalog Number
    4135X1
  • Manufacturer Upc Number
    662289404599
  • UPC_NO
    662289404599
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub Style
    Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text