Motion
H5022X 1 1/2

BROWNING
H5022X 1 1/2

1881176 Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.5000 in Bore , 22 Teeth, Steel, Hardened Teeth Material
Mi Item #02173515
MFR #H5022X 1 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H5022X 1 1/2

1881176 Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.5000 in Bore , 22 Teeth, Steel, Hardened Teeth Material
Mi Item #02173515
MFR #H5022X 1 1/2

Mfr description
H5022X 1 1/2 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Hub Diameter
    3.0000 in
  • Hub Projection
    0.6620 in
  • Keyway Size
    3/8 X 3/16
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    4.7220 in
  • Pitch Diameter
    4.3920 in
  • Tooth Width
    0.343 in
  • Weight
    2.44 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H5022X 1 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289984589
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    22
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289984589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)