Motion
3542X1

BROWNING
3542X1

1130012 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.0000 in Bore , 42 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173521
MFR #3542X1
List Price$215.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3542X1

1130012 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.0000 in Bore , 42 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173521
MFR #3542X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.01/each for your price

Overview

Mfr description
3542X1 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    5.0180 in
  • Tooth Width
    0.1680 in
  • Hub Type
    B
  • Hub Diameter
    2.2500 in
  • Weight
    2.12 lbs
  • Manufacturer Catalog Number
    1130012
  • Manufacturer Upc Number
    662289363193
  • UPC_NO
    662289363193
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text