Motion
H5030X 1 1/8

BROWNING
H5030X 1 1/8

1881820 Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.1250 in Bore , 30 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173539
MFR #H5030X 1 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H5030X 1 1/8

1881820 Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.1250 in Bore , 30 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173539
MFR #H5030X 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H5030X 1 1/8 SPKT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Outside Diameter
  • Pitch Diameter
    5.9792 in
  • Tooth Width
    0.3430 in
  • Hub Diameter
    3.2660 in
  • Hub Projection
    0.9062 in
  • Weight
    4.02 lbs
  • Manufacturer Upc Number
    662289985296
  • UPC_NO
    662289985296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text