Motion
100C76

BROWNING
100C76

Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 76 Teeth, Steel Material
Mi Item #02173599
MFR #100C76
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100C76

Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 76 Teeth, Steel Material
Mi Item #02173599
MFR #100C76

Mfr description
100C76 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Made with Minimum bore, no keyseat or setscrew
  • This can be bored to size with keyseat and setscrew for a reasonable extra charge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    7.0000 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    30.9700 in
  • Pitch Diameter
    30.2480 in
  • Tooth Width
    0.6920 in
  • Weight
    145.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3402120
  • Manufacturer Upc Number
    662289027095
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    76
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289027095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)