Motion
5040X7/8

BROWNING
5040X7/8

1138742 Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 0.8750 in Bore , 40 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173600
MFR #5040X7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5040X7/8

1138742 Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 0.8750 in Bore , 40 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173600
MFR #5040X7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Hub Diameter
    3.2500 in
  • Hub Projection
    0.9063 in
  • Keyway Size
    3/16 X 3/32
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    8.3160 in
  • Pitch Diameter
    7.9660 in
  • Tooth Width
    0.343 in
  • Weight
    6.62 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5040X7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289641314
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    40
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289641314

Overview

Mfr description
5040X7/8 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text