Motion
H3514X1/2

BROWNING
H3514X1/2

Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.5000 in Bore , 14 Teeth, Steel, Hardened Teeth Material, With Hardened Teeth
Mi Item #02173604
MFR #H3514X1/2
Price$26.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H3514X1/2

Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.5000 in Bore , 14 Teeth, Steel, Hardened Teeth Material, With Hardened Teeth
Mi Item #02173604
MFR #H3514X1/2

Mfr description
H3514X1/2 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.10/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Hub Diameter
    1.2500 in
  • Hub Projection
    0.5860 in
  • Keyway Size
    1/8 X 1/16
  • Length Through Bore  
    0.7500 in
  • Outside Diameter  
    1.8680 in
  • Pitch Diameter
    1.6850 in
  • Tooth Width
    0.168 in
  • Weight
    0.34 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H3514X1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289982523
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    14
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289982523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)