Motion
H4013X1/2

BROWNING
H4013X1/2

Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.5000 in Bore , 13 Teeth, Steel, Hardened Teeth Material, With Hardened Teeth
Mi Item #02173629
MFR #H4013X1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H4013X1/2

Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.5000 in Bore , 13 Teeth, Steel, Hardened Teeth Material, With Hardened Teeth
Mi Item #02173629
MFR #H4013X1/2

Mfr description
H4013X1/2 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Hub Diameter
    1.5625 in
  • Hub Projection
    0.5960 in
  • Keyway Size
    1/8 X 1/16
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    2.3290 in
  • Pitch Diameter
    2.0890 in
  • Tooth Width
    0.284 in
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H4013X1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289983087
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289983087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)