Motion
H4023X 1 3/16

BROWNING
H4023X 1 3/16

1880079 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.1875 in Bore , 23 Teeth, Steel, Hardened Teeth Material
Mi Item #02173651
MFR #H4023X 1 3/16
Price$173.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H4023X 1 3/16

1880079 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.1875 in Bore , 23 Teeth, Steel, Hardened Teeth Material
Mi Item #02173651
MFR #H4023X 1 3/16

Mfr description
H4023X 1 3/16 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Additional Setscrew at 90 Degrees to Keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Hub Diameter
    3.0000 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.9400 in
  • Pitch Diameter
    3.6720 in
  • Tooth Width
    0.2840 in
  • Weight
    1.82 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1880079
  • Manufacturer Upc Number
    662289983544
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    23
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289983544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)