Motion
H4024X 1 3/16

BROWNING
H4024X 1 3/16

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.1875 in Bore , 24 Teeth, Steel Material
MI ITEM #02173656
MFR #H4024X 1 3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H4024X 1 3/16

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.1875 in Bore , 24 Teeth, Steel Material
MI ITEM #02173656
MFR #H4024X 1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H4024X 1 3/16 SPKT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    3.831 in
  • Tooth Width
    0.284 in
  • Hub Projection
    23/32 in
  • Keyway Size
    1/4 x 1/8 in
  • Weight
    2.12 lbs
  • UPC_NO
    662289983612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text