Motion
H4024X 1 3/8

BROWNING
H4024X 1 3/8

1880152 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.3750 in Bore , 24 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173657
MFR #H4024X 1 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H4024X 1 3/8

1880152 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.3750 in Bore , 24 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173657
MFR #H4024X 1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Hub Diameter
    3.2500 in
  • Hub Projection
    0.7188 in
  • Keyway Size
    5/16 x 5/32
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    4.0980 in
  • Pitch Diameter
    3.8310 in
  • Tooth Width
    0.284 in
  • Weight
    2.02 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H4024X 1 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289983629
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    24
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289983629

Overview

Mfr description
H4024X 1 3/8 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text