Motion
H4025X7/8

BROWNING
H4025X7/8

1880194 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore , 25 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173659
MFR #H4025X7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H4025X7/8

1880194 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore , 25 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173659
MFR #H4025X7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Hub Diameter
    3.2660 in
  • Hub Projection
    0.7188 in
  • Outside Diameter  
    4.2580 in
  • Pitch Diameter
    3.9893 in
  • Tooth Width
    0.2840 in
  • Weight
    2.36 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Upc Number
    662289983711
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    25
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289983711

Overview

Mfr description
H4025X7/8 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text