Motion
H6016X7/8

BROWNING
H6016X7/8

1882141 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.8750 in Bore , 16 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173707
MFR #H6016X7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H6016X7/8

1882141 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.8750 in Bore , 16 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173707
MFR #H6016X7/8

Mfr description
H6016X7/8 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Additional Setscrew at 90 Degrees to Keyway
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Hub Diameter
    3.0625 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    4.2200 in
  • Pitch Diameter
    3.8440 in
  • Tooth Width
    0.4590 in
  • Weight
    2.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1882141
  • Manufacturer Upc Number
    662289985692
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    16
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289985692

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)