Motion
H6017X 1 5/8

BROWNING
H6017X 1 5/8

1882257 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.6250 in Bore , 17 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173709
MFR #H6017X 1 5/8
List Price$206.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H6017X 1 5/8

1882257 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.6250 in Bore , 17 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173709
MFR #H6017X 1 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$206.62/each for your price

Overview

Mfr description
H6017X 1 5/8 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Additional Setscrew at 90 Degrees to Keyway

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    4.0820 in
  • Tooth Width
    0.4590 in
  • Hub Type
    B
  • Hub Diameter
    3.2500 in
  • Weight
    2.66 lbs
  • Manufacturer Catalog Number
    1882257
  • Manufacturer Upc Number
    662289985753
  • UPC_NO
    662289985753
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text