Motion
H8013X 1 3/8

BROWNING
H8013X 1 3/8

1883792 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.3750 in Bore , 13 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173730
MFR #H8013X 1 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H8013X 1 3/8

1883792 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.3750 in Bore , 13 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173730
MFR #H8013X 1 3/8

Mfr description
H8013X 1 3/8 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Additional Setscrew at 90 Degrees to Keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Hub Diameter
    3.0000 in
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    4.6600 in
  • Pitch Diameter
    4.1790 in
  • Tooth Width
    0.5750 in
  • Weight
    3.26 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1883792
  • Manufacturer Upc Number
    662289987443
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289987443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)