Motion
H8015X2

BROWNING
H8015X2

1884055 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.0000 in Bore , 15 Teeth, Steel, Hardened Teeth Material
Mi Item #02173749
MFR #H8015X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H8015X2

1884055 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.0000 in Bore , 15 Teeth, Steel, Hardened Teeth Material
Mi Item #02173749
MFR #H8015X2

Mfr description
H8015X2 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Hub Diameter
    3.8125 in
  • Hub Projection
    0.9219 in
  • Keyway Size
    1/2 X 1/4
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    5.3050 in
  • Pitch Diameter
    4.8100 in
  • Tooth Width
    0.575 in
  • Weight
    4.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H8015X2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289987696
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289987696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)