Motion
H8017X 1 3/8

BROWNING
H8017X 1 3/8

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.3750 in Bore , 17 Teeth, Steel Material
MI ITEM #02173761
MFR #H8017X 1 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H8017X 1 3/8

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.3750 in Bore , 17 Teeth, Steel Material
MI ITEM #02173761
MFR #H8017X 1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Hub Projection
    59/64 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    5.9600 in
  • Pitch Diameter
    5.442 in
  • Tooth Width
    0.575 in
  • Weight
    6.58 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289987863

Overview

Mfr description
H8017X 1 3/8 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text