Motion
N 2 7/16

BROWNING
N 2 7/16

Quick Disconnect Bushing - N Bushing, 2-7/16 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Steel Material
MI ITEM #02173851
MFR #N 2 7/16
Price$5,480.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N 2 7/16

Quick Disconnect Bushing - N Bushing, 2-7/16 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Steel Material
MI ITEM #02173851
MFR #N 2 7/16

Mfr description
N 2 7/16 BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,480.64/each

Specifications

Dimensions

  • Barrel Diameter
    7.0000 in
  • Barrel Length
    6.6400 in
  • Bolt Circle Diameter
    8.5000 in
  • Bore Diameter  
    2-7/16 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Flange Thickness  
    1.5000 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    8.1250 in
  • Screw Length
    8 in
  • Screw Thread Size
    7/8-9 in
  • Weight
    91.40 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    N 2 7/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289361359
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Screw Torque
    300 ft-lbs
  • Torque Capacity
    150000 in
  • UPC_NO
    662289361359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)