Motion
N 3 5/8

BROWNING
N 3 5/8

Quick Disconnect Bushing - N Bushing, 3-5/8 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Gray Iron - G3012 Material
Mi Item #02173857
MFR #N 3 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N 3 5/8

Quick Disconnect Bushing - N Bushing, 3-5/8 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Gray Iron - G3012 Material
Mi Item #02173857
MFR #N 3 5/8

Mfr description
N 3 5/8 BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    7.0000 in
  • Barrel Length
    6.6400 in
  • Bolt Circle Diameter
    8.5000 in
  • Bore Diameter  
    3-5/8 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Flange Thickness  
    1.5000 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    8.1250 in
  • Screw Length
    8 in
  • Screw Thread Size
    7/8-9 in
  • Weight
    79.20 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Installation Torque
    60 ft-lbs
  • Manufacturer Catalog Number
    N 3 5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289381548
  • Material
    Gray Iron - G3012
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Type
    QD Bushings
  • Screw Torque
    300 ft-lbs
  • Torque Capacity
    150000 in
  • UPC_NO
    662289381548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)