Motion
SK 28 MM

BROWNING
SK 28 MM

Quick Disconnect Bushing - SK Bushing, 28 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron - 65-45-66 Material
MI ITEM #02173866
MFR #SK 28 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SK 28 MM

Quick Disconnect Bushing - SK Bushing, 28 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron - 65-45-66 Material
MI ITEM #02173866
MFR #SK 28 MM

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SK 28 MM BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished Bore
  • Keyway Size
    8mm x 3.5 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Ductile Iron - 65-45-66
  • Torque Capacity
    7000 in
  • Screw Torque
    15 ft-lbs
  • Barrel Diameter
    2.8125 in
  • Barrel Length
    1.1875 in
  • Bolt Circle Diameter
    3.3125 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/16-18 in
  • Screw Length
    x 2 in
  • Manufacturer Catalog Number
    SK 28 MM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289616404
  • UPC_NO
    662289616404
  • Weight
    3.12 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text