Motion
SH 25 MM

BROWNING
SH 25 MM

Quick Disconnect Bushing - SH Bushing, 25 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Ductile Iron - 65-45-27 Material
MI ITEM #02173870
MFR #SH 25 MM
Your Price$123.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SH 25 MM

Quick Disconnect Bushing - SH Bushing, 25 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Ductile Iron - 65-45-27 Material
MI ITEM #02173870
MFR #SH 25 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.71/each(List $142.26)

Overview

Mfr description
SH 25 MM BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    SH
  • Bore Type
    Finished Bore
  • Keyway Size
    8mm x 3.5 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Ductile Iron - 65-45-27
  • Torque Capacity
    3500 in
  • Screw Torque
    9 ft-lbs
  • Barrel Diameter
    1.8710 in
  • Barrel Length
    0.7500 in
  • Bolt Circle Diameter
    2.2500 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1 3/8 in
  • Manufacturer Catalog Number
    SH 25 MM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289616299
  • UPC_NO
    662289616299
  • Weight
    1.01 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text