Motion
E 65 MM

BROWNING
E 65 MM

Quick Disconnect Bushing - E Bushing, 65 mm Bore, 6.0000 in Flg OD, 2.7500 in LTB, Ductile Iron-Grade 65-45-62 Material
MI ITEM #02173879
MFR #E 65 MM
Your Price$615.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
E 65 MM

Quick Disconnect Bushing - E Bushing, 65 mm Bore, 6.0000 in Flg OD, 2.7500 in LTB, Ductile Iron-Grade 65-45-62 Material
MI ITEM #02173879
MFR #E 65 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$615.95/each(List $739.14)

Overview

Mfr description
E 65 MM BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished Bore
  • Keyway Size
    18mm x 5.5 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Ductile Iron-Grade 65-45-62
  • Torque Capacity
    20000 in
  • Screw Torque
    60 ft-lbs
  • Barrel Diameter
    3.8340 in
  • Barrel Length
    1.8900 in
  • Bolt Circle Diameter
    5.0000 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2-13 in
  • Screw Length
    2 3/4 in
  • Manufacturer Catalog Number
    E 65 MM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289615391
  • UPC_NO
    662289615391
  • Weight
    7.76 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text