Motion
J 55 MM

BROWNING
J 55 MM

Quick Disconnect Bushing - J Bushing, 55 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Gray Iron - G3004 Material
Mi Item #02173903
MFR #J 55 MM
Price$1,396.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J 55 MM

Quick Disconnect Bushing - J Bushing, 55 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Gray Iron - G3004 Material
Mi Item #02173903
MFR #J 55 MM

Mfr description
J 55 MM BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,396.57/each

Specifications

Dimensions

  • Barrel Diameter
    5.1484 in
  • Barrel Length
    3.5100 in
  • Bolt Circle Diameter
    6.2500 in
  • Bore Diameter  
    55 mm
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Flange Thickness  
    1.0000 in
  • Keyway Size
    16mm x 5 mm
  • Length Through Bore  
    4.5000 in
  • Screw Length
    4 1/2 in
  • Screw Thread Size
    5/8-11 in
  • Weight
    26.36 lbs

Details

  • Bore Type
    Finished Bore
  • Installation Torque
    60 ft-lbs
  • Manufacturer Catalog Number
    J 55 MM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289615643
  • Material
    Gray Iron - G3004
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    135 ft-lbs
  • Torque Capacity
    45000 in
  • UPC_NO
    662289615643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)