Motion
J 70 MM

BROWNING
J 70 MM

Quick Disconnect Bushing - J Bushing, 70 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Gray Iron - G3003 Material
MI ITEM #02173908
MFR #J 70 MM
List Price$1,551.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J 70 MM

Quick Disconnect Bushing - J Bushing, 70 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Gray Iron - G3003 Material
MI ITEM #02173908
MFR #J 70 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,551.71/each for your price

Overview

Mfr description
J 70 MM BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    J
  • Bore Type
    Finished Bore
  • Keyway Size
    20mm x 6 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Gray Iron - G3003
  • Torque Capacity
    45000 in
  • Screw Torque
    135 ft-lbs
  • Barrel Diameter
    5.1484 in
  • Barrel Length
    3.5100 in
  • Bolt Circle Diameter
    6.2500 in
  • Installation Torque
    60 ft-lbs
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/8-11 in
  • Screw Length
    4 1/2 in
  • Manufacturer Catalog Number
    J 70 MM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289615704
  • UPC_NO
    662289615704
  • Weight
    22.00 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text