Specifications
Dimensions
- Barrel Diameter2.8125 in
- Barrel Length1.1875 in
- Bolt Circle Diameter3.3125 in
- Bore Diameter50 mm
- Bushing SizeSK
- Flange Outside Diameter3.8750 in
- Flange Thickness0.5625 in
- Keyway Size14mm x 4.5 mm
- Length Through Bore1.8750 in
- Screw Lengthx 2 in
- Screw Thread Size5/16-18 in
- Weight2.24 lbs
Details
- Bore TypeFinished Bore
- CAD Drawing
- Installation Torque60 ft-lbs
- Manufacturer Catalog NumberSK 50 MM
- Manufacturer Product Page
- Manufacturer Upc Number662289616503
- MaterialDuctile Iron - 65-45-76
- Mounting TypeConventional
- Number Of Bolt Holes3
- Screw Torque15 ft-lbs
- Torque Capacity7000 in
- UPC_NO662289616503
Overview
Mfr description
SK 50 MM BUSHING
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.