Motion
AX39
Classical Gripnotch V-Belt - AX, 1/2 in Top Width, 1 Strand, 41 in Nominal Outside Length, Cogged
MI ITEM #02173944
MFR #AX39
Price$23.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gripnotch V-Belt - AX, 1/2 in Top Width, 1 Strand, 41 in Nominal Outside Length, Cogged
MI ITEM #02173944
MFR #AX39

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.36/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    41 in
  • Pitch Length
    40.3000 in
  • Thickness
    0.3120 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.23 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Gripnotch
  • Belt Type
    Gripnotch Notched V-Belts
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    AX39
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460414652
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    1
  • Operating Temperature Range
    -70 to +250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Section
    AX
  • Standards Met
    ARPM IP-20
  • UPC_NO
    662460414652

Overview

Mfr description
AX39 BELT
  • EPDM Material provides expanded operating temperature range to -60F degrees to 250F degrees which helps ensure long-life and reliable performance in the moste demanding climates and heat sensitive applications. Precision Molded Cogs - Provide more surface area for heat dissipation and increase belt flexibility. Cooler running means longer life. Browning Notched belts assure longer life when replacing existing Wrapped V-Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Raw-Edge Sidewalls - Improved gripping contract with pulley sidewalls. Assures less vibration and Smoother , quieter performance. Notched belts provide higher horsepower than wrapped belts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text