Motion
2454643

BROWNING
2454643

V-Belts - AX Section, 1/2 in Top Width, 1 Strand, 47.0000 in Nominal Outside Length, Cogged
Mi Item #02173945
MFR #2454643
Price$18.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2454643

V-Belts - AX Section, 1/2 in Top Width, 1 Strand, 47.0000 in Nominal Outside Length, Cogged
Mi Item #02173945
MFR #2454643

Mfr description
AX45 BELT
  • EPDM Material provides expanded operating temperature range to -60F degrees to 250F degrees which helps ensure long-life and reliable performance in the moste demanding climates and heat sensitive applications. Precision Molded Cogs - Provide more surface area for heat dissipation and increase belt flexibility. Cooler running means longer life. Browning Notched belts assure longer life when replacing existing Wrapped V-Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Raw-Edge Sidewalls - Improved gripping contract with pulley sidewalls. Assures less vibration and Smoother , quieter performance. Notched belts provide higher horsepower than wrapped belts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.63/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    47.0000 in
  • Pitch Length
    46.3000 in
  • Thickness
    0.3125 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.26 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Gripnotch
  • Belt Style
    Gripnotch
  • Belt Type
    Gripnotch Notched V-Belts
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    AX45
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460414690
  • Material
    EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Nylon
  • Resistance Features
    Water/Electrostatic
  • Section
    AX
  • UPC_NO
    662460414690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)