Motion
AX77
AX77 V-Belts - AX Section, 1 Band, 79.2000 in Outside Length, Cogged, Gripnotch, Cogged Construction
MI ITEM #02173954
MFR #AX77
Your Price$32.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AX77 V-Belts - AX Section, 1 Band, 79.2000 in Outside Length, Cogged, Gripnotch, Cogged Construction
MI ITEM #02173954
MFR #AX77

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.89/each(List $37.83)

Overview

Mfr description
AX77 BELT
  • EPDM Material provides expanded operating temperature range to -60F degrees to 250F degrees which helps ensure long-life and reliable performance in the moste demanding climates and heat sensitive applications. Precision Molded Cogs - Provide more surface area for heat dissipation and increase belt flexibility. Cooler running means longer life. Browning Notched belts assure longer life when replacing existing Wrapped V-Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Raw-Edge Sidewalls - Improved gripping contract with pulley sidewalls. Assures less vibration and Smoother , quieter performance. Notched belts provide higher horsepower than wrapped belts.

Specifications

  • Belt Category
    Gripnotch
  • Section
    AX
  • Number Of Strands
    1
  • Nominal Outside Length
    79.0000 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Top Width Per Strand
    1/2 in
  • Belt Style
    Gripnotch
  • Reinforcing Cord Material
    Nylon
  • Resistance Features
    Water/Electrostatic
  • Top Width
    1/2 in
  • Pitch Length
    78.3000 in
  • Material
    EPDM
  • Manufacturer Upc Number
    662460414867
  • UPC_NO
    662460414867
  • Weight
    0.86 lbs
  • Manufacturer Catalog Number
    AX77
  • Manufacturer Product Page
  • Belt Type
    Gripnotch Notched V-Belts
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text