Motion
B123
Classical V-Belt - B Section, 21/32 in Top Width, 1 Strand, 126 in Nominal Outside Length, Smooth
Mi Item #02173971
MFR #B123
Price$79.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical V-Belt - B Section, 21/32 in Top Width, 1 Strand, 126 in Nominal Outside Length, Smooth
Mi Item #02173971
MFR #B123

Mfr description
B123 BELT
  • Wrapped construction - Provides smooth quiet operation
  • Single fabric design allows greater flexibility
  • Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.03/each

Specifications

Dimensions

  • Belt Height
    7/16 in
  • Nominal Outside Length
    126 in
  • Overall Height
    7/16 in
  • Pitch Length
    124.8000 in
  • Top Width Per Strand
    21/32 in
  • Weight
    1.39 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Gripbelt®
  • Belt Type
    Super Gripbelt V-Belts
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Manufacturer Catalog Number
    B123
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460345406
  • Material
    Synthetic Rubber - Neoprene
  • Number Of Strands
    1
  • Operating Temperature Range
    -32 to +140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Section
    B
  • Standards Met
    ARPM IP-20
  • UPC_NO
    662460345406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)