Motion
C97
Classical Super Gripbelt V-Belt - C, 7/8 in Top Width, 1 Strand, 101 in Nominal Outside Length, Smooth
MI ITEM #02173984
MFR #C97
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Gripbelt V-Belt - C, 7/8 in Top Width, 1 Strand, 101 in Nominal Outside Length, Smooth
MI ITEM #02173984
MFR #C97

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    101 in
  • Pitch Length
    99.9000 in
  • Thickness
    0.5313 in
  • Top Width
    7/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    2.38 lbs

Details

  • Belt Category
    Gripbelt
  • Belt Style
    Gripbelt®
  • Belt Type
    Super Gripbelt V-Belts
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    C97
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289037209
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    C
  • UPC_NO
    662289037209

Overview

Mfr description
C97 BELT
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text