Motion
D315
Classical Super Gripbelt V-Belt - D, 1-1/4 in Top Width, 1 Strand, 318 in Nominal Outside Length, Smooth
MI ITEM #02173989
MFR #D315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Gripbelt V-Belt - D, 1-1/4 in Top Width, 1 Strand, 318 in Nominal Outside Length, Smooth
MI ITEM #02173989
MFR #D315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D315 BELT
  • Wrapped construction - Provides smooth quiet operation
  • Single fabric design allows greater flexibility
  • Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts
  • Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size
  • This ensures tighter than RMA standards
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    D
  • Number Of Strands
    1
  • Nominal Outside Length
    318 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    1-1/4 in
  • Belt Style
    Gripbelt®
  • Top Width
    1-1/4 in
  • Pitch Length
    315.8 in
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • UPC_NO
    662460345529
  • Weight
    10.80 lbs
  • Manufacturer Catalog Number
    2351203
  • Belt Type
    Wrapped
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text