Motion
2GB3VX500

BROWNING
2GB3VX500

Narrow Gripband V-Belt - 3VX Section, 3/8 in Top Width, 2 Strand, 50 in Nominal Outside Length, Cogged
Mi Item #02173998
MFR #2GB3VX500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2GB3VX500

Narrow Gripband V-Belt - 3VX Section, 3/8 in Top Width, 2 Strand, 50 in Nominal Outside Length, Cogged
Mi Item #02173998
MFR #2GB3VX500

Mfr description
2GB3VX500 BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts
  • Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    50 in
  • Thickness
    0.3125 in
  • Top Width
    3/4 in
  • Top Width Per Strand
    3/8 in
  • Weight
    1.04 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    GRIPBAND
  • Belt Type
    Gripband
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Manufacturer Catalog Number
    3070364
  • Manufacturer Product Page
  • Material
    Synthetic Rubber - EPDM
  • Max Operating Temperature
    230 °F
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Section
    3VX
  • Standards Met
    RMA
  • UPC_NO
    662289476879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)