Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2GB5V2800

Narrow Gripband V-Belt - 5V, 5/8 in Top Width, 2 Strand, 280 in Nominal Outside Length, Smooth
MI ITEM #02174018
MFR #2GB5V2800

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2GB5V2800 BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts
  • Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5V
  • Number Of Strands
    2
  • Nominal Outside Length
    280 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Belt Style
    GRIPBAND
  • Belt Series
    358
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Top Width
    1-1/4 in
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Max Operating Temperature
    230 °F
  • Standards Met
    RMA
  • UPC_NO
    662289565993
  • Weight
    9.00 lbs
  • Manufacturer Catalog Number
    1087501
  • Manufacturer Product Page
  • Belt Type
    Gripband
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text