Overview
Mfr description
2GB5V3000 BELT
- Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts
- Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long
Specifications
- Belt CategoryNarrow Series - Inch
- Section5V
- Number Of Strands2
- Nominal Outside Length300 in
- Cogged/SmoothSmooth
- Top Width Per Strand5/8 in
- Belt StyleGRIPBAND
- Belt Series358
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant
- Top Width1-1/4 in
- MaterialSynthetic Rubber - Neoprene Wrapped
- Max Operating Temperature230 °F
- Standards MetRMA
- UPC_NO662289426072
- Weight10.00 lbs
- Manufacturer Catalog Number1087535
- Manufacturer Product Page
- Belt TypeGripband
- Belt Height35/64 in
- Product TypeIndustrial V-Belts
- Cord MaterialSynthetic Fiber
- Thickness0.5313 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data