Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3GB5V2120

Narrow Gripband V-Belt - 5V Section, 5/8 in Top Width, 3 Strand, 212 in Nominal Outside Length, Smooth
Mi Item #02174023
MFR #3GB5V2120

Mfr description
3GB5V2120 BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts
  • Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    212 in
  • Thickness
    0.5313 in
  • Top Width
    1-7/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    10.96 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Series
    358
  • Belt Style
    GRIPBAND
  • Belt Type
    Gripband
  • Cogged/Smooth
    Smooth
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    1087394
  • Manufacturer Product Page
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Max Operating Temperature
    230 °F
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Section
    5V
  • Standards Met
    RMA
  • UPC_NO
    662289465866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)