Motion
48L075SDS

BROWNING
48L075SDS

3513280 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 48 Tooth, 5.7 in OD, 0.7500 in Belt Width
MI ITEM #02174056
MFR #48L075SDS
List Price$911.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
48L075SDS

3513280 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 48 Tooth, 5.7 in OD, 0.7500 in Belt Width
MI ITEM #02174056
MFR #48L075SDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$911.78/each for your price

Overview

Mfr description
48L075SDS PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Bushed Bore
  • Bushing Series
    SDS
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2
  • Outside Diameter
    5.7000 in
  • Material
    Steel
  • Length Through Bore
    1.3300 in
  • Face Width
    1.0000 in
  • Pulley Construction
    Solid
  • Number Of Hubs
    1
  • Hub Diameter
    2.1875 in
  • Hub Projection
    0.6875 in
  • Manufacturer Catalog Number
    48L075SDS
  • Manufacturer Upc Number
    662289352715
  • UPC_NO
    662289352715
  • Manufacturer Product Page
  • CAD Drawing
  • Weight
    4.69 lbs
  • Overall Length
    1.6875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text