Motion
48H150SK

BROWNING
48H150SK

3514015 Synchronous Gearbelt Sprocket - 0.5000 in Pitch, 48 Tooth, 7.5850 in OD, 1.0000 in Belt Width
MI ITEM #02174069
MFR #48H150SK
Your Price$1,186.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
48H150SK

3514015 Synchronous Gearbelt Sprocket - 0.5000 in Pitch, 48 Tooth, 7.5850 in OD, 1.0000 in Belt Width
MI ITEM #02174069
MFR #48H150SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,186.53/each(List $1,364.51)

Overview

Mfr description
48H150SK PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Bushed Bore
  • Bushing Series
    SK
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2 5/8
  • Outside Diameter
    7.5850 in
  • Material
    Cast Iron
  • Length Through Bore
    1.7500 in
  • Face Width
    1.8125 in
  • Pulley Construction
    Solid
  • Number Of Hubs
    1
  • Hub Diameter
    3.8750 in
  • Hub Projection
    0.4970 in
  • Manufacturer Catalog Number
    48H150SK
  • Manufacturer Upc Number
    662289352548
  • UPC_NO
    662289352548
  • Manufacturer Product Page
  • Weight
    15.26 lbs
  • Overall Length
    2.3103 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text