Specifications
Dimensions
- Belt Width1.5000 in
- Bushing Bore Range1/2 to 2 15/16
- Face Width1.8125 in
- Hub Diameter4.6250 in
- Hub Projection0.8100 in
- Length Through Bore2.0000 in
- Outside Diameter9.4950 in
- Overall Length2.6223 in
- Pitch1/2 in
- Pitch Diameter9.5490 in
- Weight13.44 lbs
Details
- Belt TypeH
- Bore TypeBushed Bore
- Bushing SeriesSF
- Manufacturer Catalog Number60H150SF
- Manufacturer Product Page
- Manufacturer Upc Number662289353156
- MaterialCast Iron
- Number Of Hubs1
- Number Of Teeth60
- Pulley ConstructionArm
- UPC_NO662289353156
- With FlangesNo Flanges
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)