Motion
96H150SF

BROWNING
96H150SF

Timing Belt Pulleys - 1/2 in Pitch, 96 Tooth, 15.2250 in OD, 1.0000 in Belt Width
Mi Item #02174073
MFR #96H150SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
96H150SF

Timing Belt Pulleys - 1/2 in Pitch, 96 Tooth, 15.2250 in OD, 1.0000 in Belt Width
Mi Item #02174073
MFR #96H150SF

Mfr description
96H150SF PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2 15/16
  • Face Width
    1.8125 in
  • Hub Diameter
    4.6250 in
  • Hub Projection
    0.8103 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    15.2250 in
  • Overall Length
    2.6223 in
  • Pitch  
    1/2 in
  • Pitch Diameter  
    15.2790 in
  • Weight
    29.52 lbs

Details

  • Belt Type
    H
  • Bore Type
    Bushed Bore
  • Bushing Series
    SF
  • Manufacturer Catalog Number
    96H150SF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289354634
  • Material
    Cast Iron
  • Number Of Hubs
    1
  • Number Of Teeth  
    96
  • Pulley Construction
    Arm
  • UPC_NO
    662289354634
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)