Motion
28XH300E

BROWNING
28XH300E

Timing Belt Pulleys - 0.8750 in Pitch, 28 Tooth, 7.6875 in OD, 3.0000 in Belt Width
MI ITEM #02174105
MFR #28XH300E
Your Price$2,211.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
28XH300E

Timing Belt Pulleys - 0.8750 in Pitch, 28 Tooth, 7.6875 in OD, 3.0000 in Belt Width
MI ITEM #02174105
MFR #28XH300E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,211.70/each(List $2,543.46)

Overview

Mfr description
28XH300E PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Bushed Bore
  • Bushing Series
    E
  • Belt Section Size
    XH
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    7/8 to 3 1/2
  • Outside Diameter
    7.6875 in
  • Material
    Cast Iron
  • Length Through Bore
    2.6400 in
  • Face Width
    3.6250 in
  • Pulley Construction
    Solid
  • Number Of Hubs
    1
  • Hub Diameter
    6.0000 in
  • Hub Projection
    0.3223 in
  • Manufacturer Catalog Number
    28XH300E
  • Manufacturer Upc Number
    662289349371
  • UPC_NO
    662289349371
  • Manufacturer Product Page
  • Weight
    23.23 lbs
  • Overall Length
    3.9470 in
  • Width
    3.0000 in, 76.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text