Motion
30XXH400F

BROWNING
30XXH400F

3515301 Bushing Bore Timing Belt Pulley - 1.2500 in Pitch, 30 Tooth, 11.817 in OD, 4.0000 in Belt Width
MI ITEM #02174144
MFR #30XXH400F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
30XXH400F

3515301 Bushing Bore Timing Belt Pulley - 1.2500 in Pitch, 30 Tooth, 11.817 in OD, 4.0000 in Belt Width
MI ITEM #02174144
MFR #30XXH400F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30XXH400F PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    XXH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Bushed Bore
  • Bushing Series
    F
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1 to 4
  • Outside Diameter
    11.8170 in
  • Material
    Steel
  • Length Through Bore
    3.7500 in
  • Face Width
    4.7500 in
  • Pulley Construction
    Web
  • Number Of Hubs
    1
  • Hub Diameter
    6.6250 in
  • Hub Projection
    0.2188 in
  • Manufacturer Catalog Number
    30XXH400F
  • Manufacturer Upc Number
    662289349937
  • Manufacturer Product Page
  • Weight
    69.54 lbs
  • Overall Length
    4.9688 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text