Motion
30XXH500J

BROWNING
30XXH500J

Timing Belt Pulleys - 1-1/4 in Pitch, 30 Tooth, 11.8170 in OD, 5.0000 in Belt Width
Mi Item #02174154
MFR #30XXH500J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
30XXH500J

Timing Belt Pulleys - 1-1/4 in Pitch, 30 Tooth, 11.8170 in OD, 5.0000 in Belt Width
Mi Item #02174154
MFR #30XXH500J

Mfr description
30XXH500J PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    5.0000 in
  • Bushing Bore Range
    1 1/2 to 4 1/2
  • Face Width
    5.8125 in
  • Flange Outside Diameter  
    12.6875 in
  • Hub Diameter
    7.2500 in
  • Hub Projection
    0.1250 in
  • Length Through Bore
    4.6250 in
  • Outside Diameter
    11.8170 in
  • Overall Length
    5.9375 in
  • Pitch  
    1-1/4 in
  • Pitch Diameter  
    11.9370 in
  • Weight
    89.00 lbs

Details

  • Belt Type
    XXH
  • Bore Type
    Bushed Bore
  • Bushing Series
    J
  • Manufacturer Catalog Number
    30XXH500J
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289349951
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    30
  • Pulley Construction
    Web
  • UPC_NO
    662289349951
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)