Motion
1C75SF

BROWNING
1C75SF

V-Belt Pulley - C Belt Section, 1 Groove, Bushing Required Bore Size, 7.9000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #02174179
MFR #1C75SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1C75SF

V-Belt Pulley - C Belt Section, 1 Groove, Bushing Required Bore Size, 7.9000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #02174179
MFR #1C75SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.938 in
  • Datum Diameter
    7.5000 in (C)
  • Face Width  
    1.2500 in
  • Length Through Bore  
    2.0625 in
  • Outside Diameter  
    7.9000 in
  • Overall Width
    1.2500 in
  • Pitch Diameter
    7.9000 in (C)
  • Weight
    10.52 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog Number
    1C75SF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289418534
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    662289418534

Overview

Mfr description
1C75SF SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text