Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1C105SF

V-Belt Pulley - C Belt Section, 1 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #02174182
MFR #1C105SF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1C105SF SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.500 - 2.938 in
  • Datum Diameter
    10.5000 in (C)
  • Pitch Diameter
    10.9000 in (C)
  • Overall Width
    1.2500 in
  • Pulley Construction
    Arm
  • Manufacturer Catalog Number
    1C105SF
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289348633
  • UPC_NO
    662289348633
  • Weight
    17.98 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text