Motion
1C200SF

BROWNING
1C200SF

V-Belt Pulley - C Belt Section, 1 Groove, Bushing Required Bore Size, 20.4000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #02174190
MFR #1C200SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1C200SF

V-Belt Pulley - C Belt Section, 1 Groove, Bushing Required Bore Size, 20.4000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #02174190
MFR #1C200SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1C200SF SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    .500 - 2.9375 in
  • Datum Diameter
    20.0000 in (C)
  • Pitch Diameter
    20.4000 in (C)
  • Overall Width
    2.0938 in
  • Pulley Construction
    Spoke
  • Manufacturer Catalog Number
    1C200SF
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289398720
  • UPC_NO
    662289398720
  • Weight
    35.00 lbs
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text