Motion
32L075SDS

BROWNING
32L075SDS

3513249 Synchronous Gearbelt Sprocket - 0.3750 in Pitch, 32 Tooth, 3.7900 in OD, 0.7500 in Belt Width
MI ITEM #02174228
MFR #32L075SDS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
32L075SDS

3513249 Synchronous Gearbelt Sprocket - 0.3750 in Pitch, 32 Tooth, 3.7900 in OD, 0.7500 in Belt Width
MI ITEM #02174228
MFR #32L075SDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32L075SDS PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Bushed Bore
  • Bushing Series
    SDS
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2
  • Outside Diameter
    3.7900 in
  • Material
    Steel
  • Length Through Bore
    1.3300 in
  • Face Width
    1.0000 in
  • Pulley Construction
    Solid
  • Number Of Hubs
    1
  • Hub Diameter
    3.1300 in
  • Hub Projection
    0.9503 in
  • Manufacturer Catalog Number
    32L075SDS
  • Manufacturer Upc Number
    662289350209
  • Manufacturer Product Page
  • Weight
    2.27 lbs
  • Overall Length
    1.9500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text